-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Raceway Right Angle |
|---|---|
| Basic Material | Plastic |
| Bend Radius | 1" |
| Bend Radius Control | Yes |
| Cable Manager Type | Raceway |
| Color | Off White |
| Compatible With Product Type | T70 Raceways |
| Features | Workstation Outlet Center Offset Box |
| Fittings Sub-category | Elbows |
| For Raceway Height | 1 3/4" |
| For Raceway Width | 4" |
| For Raceway Width X Height | 4 1/16" x 1 25/32" |
| For Use With | T70 Raceways |
| Height | 1 3/4" |
| Includes | (1) Right Angle |
| Length | 6" |
| Length (straight Wireway) | 6.3" |
| Material | PVC |
| Mounting | Snap On |
| Mounting Style | Snap On |
| Product Color | Off White |
|---|---|
| Raceway Height | 1 3/4" |
| Raceway Width | 4" |
| Series | T-70 Series |
| Type | Non Metallic |
| Width | 4" , 5 3/4" |
| Cadmium Content Indicator | N |
| Connector Type | T70 |
| Fitting Type | Right Angle |
| Includes | Right Angle |
| Max. Voltage | 600 |
| Mounting Type | Snap On |
| Overall Length | 6" |
| Overall Width | 5 3/4" |
| Product Size | 70 |
| Standards | CE COMPLIANT, UL 5A, UL LISTED |
| Type | Right Angle |
| Ul Listed | Yes |
| Ul5a Listed | Yes |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 16 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)