-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latching Surface Raceway |
|---|---|
| Color | Off White |
| Cover Type | Latching |
| Finish | Decor |
| Fitting Type | Channel |
| Height | 5/8" |
| Length | 96" |
| Length (straight Wireway) | 8 ft. |
| Material | PVC |
| Mounting | Factory Supplied With Pre Applied Adhesive Backed Tape |
| Mounting Style | Adhesive |
| Number Of Channels | 1.0 |
| Outdoor Use | Yes |
| Product Color | Off White |
| Raceway Length | 96" |
| Raceway Type | Low Voltage |
| Series | LD5 Series |
| Width | 1" |
| Cable Manager Type | Raceway |
|---|---|
| Cable Type | Communication, Data, Fiber Optic, Power, Voice, Video |
| Commodity Code | 57270 |
| Commodity Level Descrip | Ducts, Raceways, Runways, Trays |
| For Use With | LD Raceway |
| Internal Area | 0.38 sq. in. |
| Mounting Type | Factory Supplied With Pre Applied Adhesive Backed Tape |
| No. Of Channels | 1 |
| Overall Height | 0.58" |
| Overall Length | 2.438 mm |
| Overall Width | 25.8 mm |
| Package Length | 160 ft. of 8 ft. |
| Promotion Restriction | Not eligible for promotion |
| Raceway Height | 5/8" |
| Raceway Width | 1" |
| Standards | CULUS LISTED FILE E90378 |
| Type | 1-Piece Latching Single Channel |
| Voltage Rating | 50V |
| Height (cm) | 1.47 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 2.54 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)