-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Raceway Base |
|---|---|
| Color | Off White |
| Cover Type | Not Included |
| Finish | Decor |
| Fitting Type | Channel |
| For Use With | T-45 Cover |
| Height | 1 1/4" |
| Length | 96" |
| Length (straight Wireway) | 8 ft. |
| Material | PVC |
| Mounting | Screw |
| Mounting Style | Screw On |
| Number Of Channels | 1.0 |
| Outdoor Use | Yes |
| Product Color | Off White |
| Raceway Length | 96" |
|---|---|
| Raceway Type | Low Voltage |
| Series | T-45 Series |
| Width | 2 3/8" |
| Cable Manager Type | Raceway |
| Depth | 1.3" |
| Internal Area | 1367.73 sq. mm |
| Mount Method | Screw-On |
| Mounting Type | Screw |
| No. Of Channels | 1 |
| Overall Height | 0.73" |
| Overall Length | 2.4m |
| Overall Width | 60.4 mm |
| Promotion Restriction | Not eligible for promotion |
| Standards | CSA C22.2 NO. 62, UL 5A |
| Height (cm) | 1.85 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 6.35 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)