-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Solid Wall Raceway |
|---|---|
| Color | Gray |
| Compatable Cover Style | Snap-On |
| Cover Type | Removable Cover Not Included |
| Finish | Decor |
| Flammability Rating | Ul94 V-0 |
| Height | 2 1/8" |
| Includes | Base Only |
| Length | 72" |
| Length (straight Wireway) | 6 ft. |
| Material | Lead Free PVC |
| Measurement System | Imperial |
| Mounting | Screw |
| Mounting Style | Screw Mount |
| Nominal Height | 2" |
| Nominal Width | 3" |
| Number Of Channels | 1.0 |
| Product Color | Gray |
| Raceway Type | Non-Plenum App |
| Slot Width | 1/5" |
|---|---|
| Slot-to-slot Centerline | 1/2" |
| Type | Wiring Duct Base |
| Wall Design | Solid |
| Wall Type | Solid Wall |
| Width | 3 1/4" |
| Wiring Duct Style | Solid Wall Wiring Duct |
| Cable Manager Type | Raceway |
| Compatible Cover Style | Snap-On |
| Cover Type | Not included |
| Mount Method | No Mounting Holes |
| No. Of Channels | 1 |
| Overall Height | 2.12" |
| Overall Length | 6 ft. |
| Overall Width | 82.6 mm |
| Promotion Restriction | Not eligible for promotion |
| Series | Panduct (R) Type FS Series |
| Standards | CE COMPLIANT, CSA CERTIFIED, NFPA 79-2015 SECTION 13.3.1, RU CERTIFIED, UL 94V-0 |
| Wiring Duct Type | FS |
| Height (cm) | 5.38 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 8.38 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9585 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)