-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latching Surface Raceway |
|---|---|
| Color | Off White |
| Cover Type | Latching |
| Finish | Decor |
| Fitting Type | Channel |
| Height | 9/16" |
| Length | 96" |
| Length (straight Wireway) | 8 ft. |
| Material | PVC |
| Mounting | Factory Supplied With Pre Applied Adhesive Backed Tape |
| Mounting Style | Adhesive |
| Number Of Channels | 1.0 |
| Product Color | Off White |
| Raceway Length | 96" |
| Raceway Type | Power Rated |
| Series | LDPH Series |
| Width | 1" |
| Cable Manager Type | Raceway |
|---|---|
| Cable Type | Communication, Coaxial, Data, Fiber Optic, Power |
| Commodity Code | 57270 |
| Commodity Level Descrip | Ducts, Raceways, Runways, Trays |
| For Use With | LDPH Raceway |
| Internal Area | 0.33 sq. in. |
| Mount Method | Adhesive, Screw-On |
| Mounting Type | Factory Supplied With Pre Applied Adhesive Backed Tape |
| No. Of Channels | 1 |
| Overall Height | 0.55" |
| Overall Width | 26 mm |
| Package Length | 160 ft. of 8 ft. |
| Raceway Width | 1" |
| Standards | CSA C22.2 NO. 62, UL 5A |
| Type | 1-Piece Latching Single Channel |
| Voltage Rating | 600V |
| Width | 1.02" |
| Height (cm) | 1.4 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 2.54 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3915 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)