-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Raceway Cover |
|---|---|
| Basic Material | Plastic |
| Cable Manager Type | Raceway |
| Color | Off White |
| Features | Hinged Cover Allows Easy Access From Either Side, Optional Factory Applied Adhesive Backing Speeds Installation, Tamper Resistant |
| Fittings Sub-category | Covers |
| For Use With | Mfr. No. T-45B |
| Height | 3/4" |
| Length | 96" |
| Length (straight Wireway) | 8 ft. |
| Material | PVC |
| Mounting | Screw On |
| Mounting Style | Screw On |
| Product Color | Off White |
| Promotion Restriction | Not Eligible For Promotion |
| Raceway Length | 8 ft. |
|---|---|
| Raceway Type | Non Metallic |
| Raceway Width | 2 3/8" |
| Series | T-45 Series |
| Width | 2.38" |
| Fitting Type | Channel |
| Internal Area | 1367.73 sq. mm |
| Mfr. No. | T-45B |
| Mount Method | Screw-On |
| Mounting Type | Screw On |
| Overall Height | 19 mm |
| Overall Length | 2.4m |
| Overall Width | 2.38" |
| Raceway Type | Low Voltage |
| Standards | LP-CSISPEC-T45-1, NEC: ARTICLE 388, ROHS COMPLIANT, UL LISTED 95425, UL LISTED E116129 |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 6.05 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6345 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)