-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tray Cable |
|---|---|
| Application | Alarm Systems, Audio Systems, Communications, Computer Systems, Control Systems |
| Cable Length | 1000 ft. |
| Cable Type | Power Limited |
| Color | Black, Gray, Red, White |
| Conductor Gauge | 22 AWG |
| Conductor Size | 22 AWG |
| Conductor Type | Stranded |
| Fire Rating | Commercial |
| Fire Rating (data Cable) | Commercial |
| Insulation Material | PVC |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Length | 1000 ft. |
| Maximum Operating Temperature | 221°F |
| Maximum Voltage Rating | 300V |
| Minimum Operating Temperature | -4°F |
| Nec Article | 725 PLTC |
| Nec Article And Type | 725 PLTC |
| Nominal Outside Dia. | 0.199" |
| Number Of Conductors | 3 |
|---|---|
| Number Of Pairs | 0 |
| Number Of Strands | 7 |
| Outside Dia. | 1/5" |
| Outside Diameter | 0.2" |
| Package Type | Reel In A Box |
| Package Type (data Cable) | Reel In A Box |
| Pairing | Unpaired |
| Power Limited | Power Limited |
| Product Type | Communication Cable |
| Shielded | Shielded |
| Shielded / Unshielded | Shielded |
| Shielding Material | 100% Aluminum, 100% Polyester Flexfoil |
| Solid/stranded | Stranded |
| Spool/coil Length | 1000 ft. |
| Stranded / Solid | Stranded |
| Suggested Voltage Rating (data Cable) | 300V |
| Temp. Range | -4°F to +221°F |
| Voltage | 300V |
| Standards | CE 2006/95/EC, NEC ARTICLE 725, NEC/CEC TYPE CMG, ROHS COMPLIANT, UL 70, 000 BTU VERTICAL TRAY FLAME TEST |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 27.94 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)