-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Irrigation Cable |
|---|---|
| Application | Direct Burial And Satellite Sprinkler Systems |
| Jacket Color | Red |
| Jacket Material | PVC |
| Length | 500 ft. |
| Max. Voltage | 150V AC |
| Nominal Outside Dia. | 0.186" |
| Number Of Conductors | 1 |
| Product Type | Irrigation Cable |
|---|---|
| Spool Length | 500 ft. |
| Temp. Range | -4°F to +140°F |
| Temp. Rating | -4°F to +140°F |
| Voltage | 150V |
| Wire Color | Red |
| Wire Size | 14 AWG |
| Standards | NEC 339 UL TYPE UF |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 29.97 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.9075 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)