-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Relief Valve |
|---|---|
| Application | Low Pressure Steam Heating And Supply Boilers |
| Asme Section Code | Section Iv |
| Body Material | Cast Bronze |
| Connection Type | MNPT x FNPT |
| Disc Material | EPDM |
| Factory Set Pressure | 5 psi |
| For Media | Steam |
| Inlet Connection Size | 1" |
| Inlet Size | 1" |
| Inlet Type | MNPT |
| Max. Service Temp. | 250°F |
| Operating Pressure Range | 5 psi to 15 psi |
| Operating Temperature Range | 0°F to 250°F |
| Outlet Size | 1" |
|---|---|
| Outlet Type | FNPT |
| Overall Height | 2 1/16" |
| Overall Length | 5 3/8" |
| Overall Width | 5 3/8" |
| Pressure Rating | 5 psi to 15 psi |
| Product Type | Safety Relief Valve |
| Seat Material | EPDM |
| Set Pressure | 5 psi |
| Spring Material | Stainless Steel |
| Standards | Crn |
| Temp. Range | 0°F to +250°F |
| Test Lever | Test Lever Included |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 6.6 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)