-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Raceway Cover Coupler |
|---|---|
| Basic Material | Plastic |
| Cable Manager Type | Coupler Cover |
| Color | Off White |
| Cover Type | Screw On |
| Features | T-45 Fittings Are Designed To Maintain The Tia/Eia-568-B And 569-B Required Minimum Bend Radius For High Performance Copper And Fiber Optic Cabling Systems |
| Fittings Sub-category | Covers |
| For Raceway Height | 1 1/4" |
| For Raceway Width | 2 3/8" |
| For Raceway Width X Height | 2 3/8" x 1 1/4" |
| For Use With | Mfr. No. T45 |
| Height | 1 1/4" , 7/8" |
| Length | 3/4" |
| Length (straight Wireway) | 2.58" |
| Material | PVC |
| Mounting | Screw On |
| Mounting Style | Screw On |
| Product Color | Off White |
|---|---|
| Raceway Height | 1 1/4" |
| Raceway Length | 3/4" |
| Raceway Width | 2 3/8" |
| Series | T-45 Series |
| Type | Non Metallic |
| Width | 2 3/8" |
| Connector Type | T45 |
| Fitting Type | Coupler |
| Height | 7/8" |
| Mount Method | Screw-On |
| Overall Height | 21.8 mm |
| Overall Length | 0.06 ft. |
| Overall Width | 65.5 mm |
| Raceway Type | Low Voltage |
| Standards | LP-CSISPEC-T45-1, NEC: ARTICLE 388, ROHS COMPLIANT, UL LISTED 95425, UL LISTED E116129 |
| Width | 2 9/16" |
| Height (cm) | 2.18 |
|---|---|
| Length (cm) | 1.83 |
| Width (cm) | 2.03 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)