-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Box |
|---|---|
| Backing | Non-Adhesive |
| Basic Material | Plastic |
| Box Type | Square With Bracket |
| Cable Manager Type | End Fitting |
| Color | Off White |
| Cover Closure | Snap On |
| Features | Designer Profile, Multi-Channel Capable, Multi-Termination Options, Unique Size |
| Fittings Sub-category | Boxes |
| For Use With | Pan-Way(R) T-45 Raceways |
| Function | Provides Solutions For Routing Low Voltage, Fiber Optic And/Or Power Cabling Along Perimeter Walls |
| Height | 1 1/2" |
| Length | 5 3/4" |
| Length (straight Wireway) | 5.17" |
| Material | PVC |
| Mounting | Screw On |
|---|---|
| Mounting Style | Screw On |
| Product Color | Off White |
| Series | T-45 Series |
| Type | Non Metallic |
| Width | 5 1/8" |
| Fitting Type | Snap On Box |
| For Use With | Pan-Way T-45 Raceways |
| Mount Method | Screw-On |
| Mounting Type | Screw On |
| Overall Height | 1.46" |
| Overall Length | 0.48 ft. |
| Overall Width | 5.17" |
| Raceway Type | Low Voltage |
| Standards | CE COMPLIANT, UL 5A, UL 95425, UL E116129 |
| Height (cm) | 3.71 |
|---|---|
| Length (cm) | 14.63 |
| Width (cm) | 12.95 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)