-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Raceway Single Gang Deep Junction Box |
|---|---|
| Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
| Backing | Non-Adhesive |
| Basic Material | Plastic |
| Box Type | Gang |
| Color | Off White |
| Cover Closure | Screw On |
| Features | Single Gang Two-Piece Snap Together Outlet Box With Adhesive Backing |
| Fittings Sub-category | Boxes |
| For Use With | Pan-Way(R) T-45 Raceways |
| Gang Opening Type | Single Gang |
| Height | 2 3/4" |
| Knockouts | (1) 1" Trade Size, (1) 1/2" Trade Size, (1) 3/4" Trade Size |
| Length | 3 1/4" |
| Length (straight Wireway) | 5.19" |
| Material | PVC |
| Mounting | Screw On |
|---|---|
| Mounting Style | Screw On |
| Number Of Gangs | 1 |
| Product Color | Off White |
| Raceway Type | Non Metallic |
| Series | T-45 Series |
| Standards | RoHS |
| Width | 3 1/4" |
| For Use With | Pan-Way T-45 Raceways |
| No. Of Gangs | 1 |
| Overall Height | 2 3/4" |
| Overall Length | 5" |
| Overall Width | 3.28" |
| Raceway Type | Two Piece Outlet Box |
| Trade Size | 1", 1/2", 3/4" |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)