-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Schedule 40 Conduit |
|---|---|
| Basic Material | Non Metallic |
| Conduit Nominal Length | 10 ft. |
| Conduit Trade Size | 1 1/2" |
| Conduit Type | Schedule 40 |
| Inside Dia. | 1 14/25" , 1 39/64" |
| Inside Diameter | 1.56" |
| Material | PVC |
| Nominal Length | 10 ft. |
|---|---|
| Nominal Outside Dia. | 1.906" |
| Outside Dia. | 1.9" |
| Overall Length | 10 ft. |
| Pvc Conduit Style | Conduit With Bell End |
| Special Features | Bell End |
| Trade Size | 1 1/2" |
| Wall Thickness | 0.15" |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 6.1 |
| HS Code | 3917230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4975 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)