HUBBELL WIRING DEVICE-KELLEMS G1038 Conduit Non-metallic

Item: AE8FYA
Model: G1038
Cross Ref: 6D074
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$132.61
10% off
$119.35 /unit (ex. VAT)
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
Item Flexible Liquid Tight Conduit
Approval Ratings nec.png, ul.png
Bend Radius 2"
Color Gray
Conduit Color Gray
Core Material PVC
Flammability Rating Ul 1660
Flexibility Flexible, Rigid
Indoor/outdoor Usage Indoor/Outdoor
Inside Dia. 0.494"
Inside Diameter 0.49"
Jacket Material PVC
Jacketed Yes
Length 100 ft.
Material PVC
Maximum Operating Temperature 140°F
Minimum Operating Temperature 0°F
Nominal Length 100 ft.
Outside Dia. 0.7"
Resistance Properties Direct Burial
Series G Series
Size 3/8"
Special Features Polytuff 1
Standards Nec, Ul Listed 1660
Temp. Range 0°F to +176°F
Trade Size 3/8"
Usable Temperature Range 0°F to 176°F
Voltage 600V
Wet Location Yes

Product Details

    • Special Features: Polytuff 1

Shipping Information

Height (cm) 0.95
Length (cm) 30.48
Width (cm) 1.78
HS Code 3917320010
Country Of Origin US
Weight (kg) 0.0585

Documentation

Certifications

certificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site