-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuse |
|---|---|
| Body Style | Cylindrical |
| Frame Type | LPN-RK |
| Indicating / Nonindicating | Non Indicating |
| Length | 3" |
|---|---|
| Number Of Poles | 1 |
| Voltage | 250V |
| Voltage Type | AC |
| Height (cm) | 7.32 |
|---|---|
| Length (cm) | 26.37 |
| Width (cm) | 7.32 |
|---|---|
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)