-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Raceway Plate, Single Gang Rectangular |
|---|---|
| Backing | Non-Adhesive |
| Basic Material | Plastic |
| Color | Off White |
| Cover Closure | Snap On |
| Features | Electrical/Communication Faceplate |
| Fittings Sub-category | Plates |
| For Use With | Pan-Way(R) T-70 Raceways |
| Function | Provide Maximum Flexibility For Routing, Protecting, And Concealing High-Performance Copper, Voice, Video, Fiber Optic, And Electrical Wiring |
| Gang Opening Type | Single Gang |
| Height | 4 1/2" |
| Length | 4 1/2" |
| Length (straight Wireway) | 4 1/2" |
| Material | PVC |
| Mounting | Snap On |
| Mounting Style | Snap On |
| Number Of Channels | 2 |
|---|---|
| Number Of Gangs | 1 |
| Number Of Ports | 2 |
| Product Color | Off White |
| Raceway Type | Non Metallic |
| Series | T-70 Series |
| Total Number Of Sockets | 2 |
| Width | 2 3/4" |
| Mounting Type | Snap On |
| No. Of Channels | 2 |
| No. Of Gangs | 1 |
| No. Of Ports | 2 |
| Overall Width | 2 3/4" |
| Standards | CSA CERTIFIED, ROHS |
| Total No. Of Sockets | 2 |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 12.7 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)