-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Raceway Cover Coupler Fitting |
|---|---|
| Color | Off White |
| Cover Type | Snap On |
| Features | Tg-70 Fittings Are Designed To Exceed The Tia/Eia-568-B And 569-B Required Minimum Bend Radius For High Performance Copper And Fiber Optic Cabling Systems |
| For Use With | Mfr. No. T70B |
| Height | 1 13/16" , 7/16" |
| Length | 2 3/4" |
| Material | PVC |
| Mounting | Snap On |
| Mounting Style | Snap On |
|---|---|
| Series | T-70 Series |
| Type | Non Metallic |
| Width | 4 1/16" |
| Height | 11.176 mm |
| Length | 214.63 mm |
| Standards | CE COMPLIANT, UL LISTED 95425, UL LISTED E116129, UL5A LISTED |
| Width | 70.104 mm |
| Height (cm) | 1.12 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 2.29 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)