-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Raceway Cover |
|---|---|
| Basic Material | Plastic |
| Cable Manager Type | Cover |
| Color | Off White |
| Cover Type | Snap On |
| Features | Large Cable Capacity With Aesthetically Pleasing Design, Tamper Resistant, Transitions To Panduit T-45 And Ld Profile Raceway |
| Fittings Sub-category | Covers |
| For Raceway Height | 1 13/16" |
| For Raceway Width | 4 1/16" |
| For Raceway Width X Height | 4 1/16" x 1 25/32" |
| For Use With | Mfr. No. T702B, Mfr. No. T70B, Mfr. No. Tg70B |
| Height | 1 13/16" , 3/8" |
| Length | 96" |
| Length (straight Wireway) | 8 ft. |
| Material | PVC |
| Mounting | Snap On |
| Mounting Style | Snap On |
| Product Color | Off White |
| Raceway Height | 1 13/16" |
| Raceway Length | 8 ft. |
| Raceway Type | Non Metallic |
|---|---|
| Raceway Width | 4 1/16" |
| Series | T-70 Series |
| Width | 4 1/16" |
| Base Type | T70BIW8 |
| Commodity Code | 19200 |
| Commodity Level Descrip | Non-Metallic Raceway, Accessories |
| Finish | Off White |
| Fitting Type | Channel |
| Height | 0.08" |
| Mfr. No. | T70B, TG70B |
| Mount Method | Snap-On |
| Overall Height | 0.36" |
| Overall Length | 2.4m |
| Overall Width | 2.76" |
| Raceway Type | Low Voltage |
| Standard Package | 96 ft. |
| Standards | CE COMPLIANT, UL LISTED 95425, UL LISTED E116129, UL5A LISTED |
| Surface Raceway Type | Type T-70 Multi Channel |
| Voltage Rating | 600V AC |
| Height (cm) | 0.91 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 17.27 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.576 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)