-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Raceway Inside Corner |
|---|---|
| Basic Material | Plastic |
| Cable Manager Type | Angle Fitting |
| Color | Off White |
| Compatible With Product Type | T70B Raceways |
| Features | Workstation Outlet Center Offset Box |
| Fittings Sub-category | Elbows |
| For Raceway Height | 1 3/4" |
| For Raceway Width | 4" |
| For Raceway Width X Height | 4 1/16" x 1 25/32" |
| For Use With | T70B Raceways |
| Height | 1 3/4" , 4" |
| Includes | (1) Inside Corner |
| Length | 3 1/2" |
| Length (straight Wireway) | 3 1/2" |
| Material | PVC |
| Mounting | Snap On |
| Mounting Hole Di. | 1/4" |
| Mounting Hole Diameter | 1/4" |
| Mounting Style | Snap On |
| Product Color | Off White |
|---|---|
| Raceway Height | 1 3/4" |
| Raceway Width | 4" |
| Series | T-70 Series |
| Type | Non Metallic |
| Width | 3 1/2" , 4" |
| Commodity Code | Non Metallic Raceway, Accessories |
| Commodity Level Descrip | Non-Metallic Raceway, Accessories |
| Connector Type | T70 |
| Finish | Off White |
| Height | 4" |
| Includes | Inside Corner |
| Mount Method | Snap-On |
| Mounting Hole Dia. | 1/4" |
| Mounting Type | Snap On |
| Raceway Type | Low Voltage |
| Standard Package | 1 |
| Standards | CE COMPLIANT, UL 5A, UL LISTED |
| Used On | Pan-Way T-70 Series Non-Metallic Multi Channel Surface Raceway |
| Width | 3 1/2" |
| Height (cm) | 10.34 |
|---|---|
| Length (cm) | 9.45 |
| Width (cm) | 10.67 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)