-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Tie |
|---|---|
| Actual Length | 8" |
| Basic Material | Nylon |
| Basic Material - Cable Tie | Nylon |
| Cable Manager Type | Cable Tie |
| Cable Tie Duty | Standard |
| Cable Tie Properties | Halogen-Free, Low-Smoke, Plenum Rated |
| Cable Tie Style | Standard |
| Color | Natural |
| Color - Cable Tie | Natural |
| Design | Metal Barb |
| Design - Cable Tie | Standard |
| Duty | Standard |
| Environment | Indoor |
| Flame Retardant | No |
| Indoor/outdoor | Indoor |
| Length | 8" |
| Locking Style | Stainless Steel Barb |
| Material | Nylon |
| Max. Bundle Dia. | 2" |
| Max. Temp. Rating | 185°F |
| Metal Detectable | No |
| Min. Temp. Rating | -76°F |
| Minimum Loop Tensile Strength | 50 lbs. |
| Nominal Length | 8" |
| Nominal Max. Bundle Dia. | 2" |
| Number Of Straps | 1 |
|---|---|
| Outdoor Use | No |
| Plenum Rated | Yes |
| Product Color | Natural |
| Recommended Tool | 376V35, 52ZJ96, 52ZJ97, 62PX63, Mfr. No. GS4H-E, Mfr. No. PTH, Mfr. No. PTS, Mfr. No. STH2 |
| Temp. Range | -76°F to +185°F |
| Tensile Strength | 50 lbs. |
| Tensile Strength - Cable Tie | 50 lbs. |
| Thickness | 0.05" |
| Ul Type | 2 |
| Width | 0.18" |
| Body Thickness | 0.045" |
| Body Width | 4.7 mm |
| For Use With | GTS-E, GS2B-E, GTH-E, GS4H-E, STS2, STH2, PTS, PTH |
| Grade | Grade 6.6 |
| Height | 358.14 mm |
| Max. Operating Temp. | 185°F |
| Mfr. No. | 376V35, 52ZJ96, 52ZJ97, 62PX63, GS4H-E, PTH, PTS, STH2 |
| Min. Bundle Dia. | 0.06" |
| Min. Installation Temp. | -4°F |
| Min. Loop Tensile Strength | 50 lbs. |
| Min. Operating Temp. | -60°C |
| No. Of Straps | 1°F |
| Standards | CSA CERTIFIED, CSA-C22.2 NO. 62275, NRC 10CFR50, QPL-AS23190, ROHS, UL 62275 (FILE E56854) |
| Thickness | 0.04" |
| Tool Code | E, F |
| Height (cm) | 0.13 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 25.4 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1745 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)