-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Tie |
|---|---|
| Actual Length | 6.3" |
| Basic Material | Nylon |
| Basic Material - Cable Tie | Nylon |
| Cable Manager Type | Cable Tie |
| Cable Tie Duty | Miniature |
| Cable Tie Properties | Halogen Free, Low Smoke, UV Light Resistant, Weather Resistant |
| Cable Tie Style | Standard |
| Color | Black |
| Color - Cable Tie | Black |
| Design | Metal Barb |
| Design - Cable Tie | Standard |
| Duty | Miniature |
| Environment | Indoor/Outdoor |
| Flame Retardant | No |
| Indoor/outdoor | Indoor/Outdoor |
| Length | 6.3" |
| Locking Style | Stainless Steel Barb |
| Material | Nylon |
| Max. Bundle Dia. | 1 1/2" |
| Max. Temp. Rating | 185°F |
| Metal Detectable | No |
| Min. Temp. Rating | -76°F |
| Nominal Length | 6 1/2" |
| Nominal Max. Bundle Dia. | 1 1/2" |
| Number Of Straps | 1 |
| Outdoor Use | Yes |
|---|---|
| Plenum Rated | No |
| Recommended Tool | 376W68, 62PX63, Mfr. No. GTS, Mfr. No. GTSL, Mfr. No. PPTS, Mfr. No. PTS |
| Temp. Range | -76°F to +185°F |
| Tensile Strength - Cable Tie | 18 lbs. |
| Thickness | 0.05" |
| Tool Code | E |
| Ul Type | 2 |
| Width | 0.09" |
| Approximate Length | 6" |
| Body Thickness | 1.2 mm |
| Body Width | 2.4 mm |
| For Use With | GTS-E, GS2B-E, PTS, PPTS, STS2 |
| Grade | Grade 6/6 |
| Max. Operating Temp. | 185°F |
| Mfr. No. | 376W68, 62PX63, GTS, GTSL, PPTS, PTS |
| Min. Bundle Dia. | 0.06" |
| Min. Installation Temp. | -20°C |
| Min. Loop Tensile Strength | 80N |
| Min. Operating Temp. | -76°F |
| No. Of Straps | 1°F |
| Overall Length | 160 mm |
| Resistance | Weather, UV |
| Standards | CE, CSA, ROHS, UL 62275 (TYPE 2, 21) |
| Tensile Strength | 18 lbs. |
| Thickness | 0.04" |
| Height (cm) | 0.13 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 9.91 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CR |
| Weight (kg) | 0.045 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)