-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fork Terminal |
|---|---|
| Barrel Length | 0.27" |
| Barrel Type | Standard |
| Base Material | Copper |
| Color Code | Metallic |
| Compatible Grainger Part No. | 376T32, 376T39, 376T59, 38YU60, 38YU63 |
| Compatible Manufacturer Model No. | CT-100A, CT-1570, CT-160, CT-1701 (P10), CT-200, CT-2500 (CT-2570CH), CT-260, CT-600-A (CT-570CH) |
| Compatible Mfr. Model No. | CT-100A, CT-1570, CT-160, CT-1701 (P10), CT-200, CT-2500 (CT-2570CH), CT-260, CT-600-A (CT-570CH) |
| Compatible With Product Type | Crimp Tool, Crimper, Wire Stripper |
| Compatible With Series | CT Series |
| Connection Material | Copper |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Copper |
| Finish/coating | Tin Plated |
| For Use With | Ct-100, Ct-1570, Ct-2300, St (Cd-570), Ct-2500, L (Ct-2570Ch), Up14Zlw (Cd-570) |
| Fork Type | Standard |
| Inside Diameter | 0.07" |
| Insulation Color | Bare |
| Insulation Material | Non Insulated, None |
| Insulation Type | Non Insulated |
| Length | 0.69" |
| Max. Temp. | 302°F |
| Max. Voltage | 2000V |
| Maximum Copper Conductor Size | #14 AWG |
| Maximum Metric Conductor Size | 2.5 sq. mm |
| Maximum Voltage | 2 kV/2000V |
| Maximum Wire Size | 14 AWG |
| Min. Wire Size | 18 AWG |
| Minimum Copper Conductor Size | #18 AWG |
| Minimum Metric Conductor Size | 1 sq. mm |
|---|---|
| Minimum Wire Size | #18 AWG, 18 AWG |
| Outer Diameter | 0.14" |
| Overall Length | 0.69" |
| Packaging Type | Bottle |
| Product Type | Fork Terminal |
| Seam | Brazed |
| Seam Style | Brazed |
| Seam Type | Brazed |
| Special Features | Barrel Of Terminal Internally Beveled To Provide, Fork Design Provides For Fast And Easy Installation, Internal Barrel Serrations Assure Good Wire Contact And Maximum Tensile Strength |
| Strip Length | 1/4" |
| Stud Hole Size | 8" |
| Stud Size | #8 |
| Terminal Connection | Crimp |
| Terminal Shape | Standard Fork |
| Terminal Type | Standard |
| Termination | Crimp Termination Only |
| Termination Style | Crimp |
| Tongue Length | 0.43" |
| Tongue Thickness | 0.03" |
| Tongue Width | 0.31" |
| Width | 0.31" |
| Wire Size | 18 AWG to 14 AWG |
| Wire Strip Length | 9/32" |
| For Wire Size | 14 AWG, 18 AWG |
| Height | 96.52 mm |
| Insulation Coverage | None |
| Max. Wire Size | 14 AWG |
| Standards | UL 587-H, UL LISTED |
| Wire Range | 18 AWG to 14 AWG |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 1.75 |
| Width (cm) | 1.75 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)