-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Panel Mount Pressure Gauge |
|---|---|
| Accuracy | +/-3-2-3% |
| Accuracy Scale | Mid Scale |
| Ambient Operating Temperature Range | -40°F to +150°F |
| Application | General Purpose |
| Blowout Safety Back | No |
| Case Color | Black |
| Case Material | Steel |
| Cleaned For Oxygen Service | No |
| Connection Location | Back |
| Dial Color | White |
| Dial Size | 2" |
| Dry Dampening Feature | Not Available |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Case Liquid | None |
| Gauge Case Material | Steel |
| Gauge Mounting Type | U-Clamp |
| Gauge Type | U Clamp |
| Gauge Wetted Parts | Brass, Bronze |
| Hazardous Location Rating | Not Rated |
| Includes Calibration Certificate | No |
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
| Ip/nema Rating | Not Rated |
| Lens Material | Polycarbonate |
| Lens Material - Gauge | Plastic |
| Liquid-filled Case | No |
|---|---|
| Mounting Type | U Clamp |
| Nominal Dial Size | 2" |
| Non-sparking | No |
| Operating Temp. Range | -40°F to +150°F |
| Panel-mountable | Yes |
| Pressure Gauge Type | Commercial Pressure Gauge |
| Pressure Range | 0 psi to 1000 psi |
| Pressure Range Type | Pressure |
| Primary Pressure Range | 0 psi to 1000 psi |
| Primary Scale Minor Graduations | 10 |
| Primary Scale Units | Psi |
| Process Connection | 1/4" NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Center Back |
| Process Connection Size | 1/4" |
| Process Connection Type | NPT |
| Range | 0 psi to 1000 psi |
| Removable Bezel | No |
| Scale Type | Single |
| Sensor Material | Bronze |
| Smallest Graduation | 10 psi |
| Socket Material | Brass |
| Tube Material | Bronze |
| Wetted Parts Material | Brass, Bronze |
| Vibration Resistance | None |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 7.11 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)