-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | -1.5% to +1.5% |
| Accuracy Scale | Full Scale |
| Adjustable Pointer | No |
| Application | Hydraulics |
| Basic Gauge Case Material | Stainless Steel |
| Blowout Safety Back | Yes |
| Calibration Certificate Included | No |
| Case Color | Metallic |
| Case Construction | Corrosion Resistant |
| Case Depth | 1.46" |
| Case Dia. | 2 1/2" |
| Case Diameter | 2.5" |
| Case Material | Stainless Steel |
| Color | Silver |
| Compatible Brand And Series | Enerpac Fm-25Ng, Enerpac Nv-251 |
| Compatible Cylinder/press | All Cylinders |
| Compatible Gauge Adapter | Enerpaca-3 |
| Compatible Grainger Part No. | 30W697, 30X062 |
| Compatible Manufacturer Model No. | FM-25NG, NV-251 |
| Compatible Mfr. Model No. | FM-25NG, NV-251 |
| Connection Location | Lower |
| Dial Color | White |
| Dimension A | 2 1/2" |
| Dimension D | 3.31" |
| Field Fillable | No |
| For Use With | All Cylinders |
| Freeze Resistant Movement | No |
| Gauge Case Liquid | Glycerin |
| Gauge Connection Location | Bottom |
| Gauge Connection Size | 1/4" |
| Gauge Filled With | Glycerin |
| Gauge Lens Material | Plastic |
| Gauge Mounting Method | Lower Mount |
| Gauge Nominal Dial Size | 2 1/2" |
| Gauge Panel Mountable | No |
| Gauge Primary Range Units | Psi |
| Gauge Type | Liquid Filled |
| Gauge Wetted Parts | Stainless Steel, Copper |
| Graduations | 200 psi x 10 bar |
| Hazardous Location Rating | Not Rated |
| Hydraulic Pressure Gauge Type | Dial Pressure Gauge For Hydraulic Systems |
| Includes | Pressure Equalizing Membrane, Safety Blow Out Disk |
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
|---|---|
| Ip Rating, Nema Rating | Not Rated |
| Lens Material | Polycarbonate |
| Liquid Filled | Yes |
| Liquid-filled Case | Yes |
| Major Graduation | 2000 psi |
| Manufacturer Warranty Length | Limited Lifetime |
| Max. Operating Pressure | 10000 psi |
| Mounting Hardware Included | No |
| Mounting Type | Stem Mount |
| Nominal Dial Size | 2 1/2" |
| Panel-mountable | No |
| Pressure And Vacuum Gauge Type | Pressure Gauge |
| Pressure Gauge Type | Hydraulic Cylinder Pressure Gauge |
| Pressure Range | 0 psi to 10000 psi |
| Pressure Range Type | Pressure |
| Primary Range | 0 psi to 10000 psi |
| Primary Scale Minor Graduations | 200 |
| Primary Scale Units | Psi |
| Process Connection | 1/4" NPTF Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/4" |
| Process Connection Type | NPTF |
| Promotion Restriction | Not Eligible For Promotion |
| Removable Bezel | No |
| Requires Adapter | Yes |
| Scale Type | Dual |
| Secondary Pressure Range | 0 psi to 700 psi |
| Secondary Range | 0 Bar to 700 Bar |
| Secondary Scale Minor Graduations | 10 |
| Secondary Scale Units | Bar |
| Secondary Units | Bar |
| Sensor Material | Copper Alloy |
| Sensor Type | Bourdon Tube |
| Series | G Series |
| Smallest Graduation | 200 psi |
| Socket Material | 303 Stainless Steel |
| Style | Glycerine Filled |
| Thread Dia. | 1/4" |
| Thread Type | NPTF |
| Vibration Resistance | Liquid Filled |
| Wetted Material | Stainless Steel, Copper |
| Wetted Parts Material | 303 Stainless Steel, Copper Alloy |
Enerpac G2535L hydraulic pressure gauge is ideal for measuring pressure in hydraulic systems and is used in manufacturing, construction, oil & gas, automotive, hydraulic system maintenance and diagnostics applications. It is suitable for operations where precise pressure measurement plays a vital role in monitoring pressure in hydraulic machinery & pneumatic systems.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
This gauge has a pressure range of 0 to 10000 psi, allowing for accurate pressure measurement within this range.
The glycerine filling dampens vibrations and pulsations in the hydraulic system and lubricates internal components for smooth operation and extended gauge life.
Calibration ensures accurate readings and doing it periodically maintains the gauge's accuracy and reliability.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)