-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hose |
|---|---|
| End One Coupler | CH604 |
| End Two Coupler | CH604 |
| Hose Oil Capacity (cm3) | When Using Greater Hose Lengths, It Is Sometimes Necessary to Fill The Pump Reservoir After Filling The Hoses. to Determine The Hose Oil Capacity, Use The Following For 6, 4 mm Inside Diameter Hoses, Capacity (cm3) = 32, 1699 x Length (M) |
| Hose Oil Capacity (in3) | When Using Long Hose Lengths, It Is Sometimes Necessary To Fill The Pump Reservoir After Filling The Hoses. To Determine The Hose Oil Capacity, Use The Following For .25" Internal Diameter Hoses: Capacity (In3) = 0.5892 X Length (ft.) |
| Internal Diameter (in) | 0.25" |
|---|---|
| Length | 6 ft., 4 ft. |
| Maximum Operating Pressure (psi) | 10000 psi |
| Oil Capacity (in3) | 3.54 cu. in. |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 40.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)