ENERPAC HC9310 Hydraulic Hose Rubber 3/8 10 Feet

Item: AD6MTC
Model: HC9310
Cross Ref: 46C605
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$792.41
5% off
$752.79 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hydraulic Hose
End One Coupler Size 3/8"
End One Coupler Type NPTF
Hose Color Black
Hose Configuration Coupled Assembly
Hose Cover Material Polyurethane
Hose I.d. 3/8"
Hose Reinforcement Material Carbon Steel
Hose Tube Material Rubber
Material Rubber
Max. Operating Pressure 10000 psi
Safety Factor 21
Type High Pressure

Shipping Information

Height (cm) 12.7
Length (cm) 40.64
Width (cm) 40.64
HS Code 4009420050
Country Of Origin US
Weight (kg) 3.285

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site