-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose |
|---|---|
| End One Coupler Size | 3/8" |
| End One Coupler Type | NPTF |
| Hose Color | Black |
| Hose Configuration | Coupled Assembly |
| Hose Cover Material | Polyurethane |
| Hose Fitting A Type | CH604 |
| Hose Fitting B Size | 3/8" |
| Hose Fitting B Type | NPTF |
| Hose I.d. | 1/4" |
| Hose Length | 6 ft. |
|---|---|
| Hose Reinforcement Material | Carbon Steel |
| Hose Reinforcement Type | Braid |
| Hose Tube Material | Rubber |
| Length | 6" |
| Material | Rubber |
| Max. Working Pressure @ 70 F | 10000 psi |
| Safety Factor | 21 |
| Type | High Pressure |
Enerpac HC9206 hydraulic hose assembly is used in construction, manufacturing, maintenance and industrial operations where sufficient hydraulic power is required. This assembly is designed to transmit hydraulic power efficiently, enabling the transfer of pressurised fluids between hydraulic components and machinery. It enables the users to achieve reliable and secure hydraulic connections for smooth & precise operation of the equipment, minimising downtime and offering safe & efficient hydraulic operations.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 40.64 |
| HS Code | 4009120050 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.08 |
Enerpac HC9206 hose assembly complies with the material handling institute IJ100 hose specification.
Enerpac HC9206 hose assembly has an operating temperature ranging from -40 to 212 degrees F.
Enerpac HC9206 can withstand pressure ratings up to 10000 psi. Customers searching for hose assemblies with lower pressure ratings can opt for Eneprac 700821 hose assembly that can withstand pressure ratings up to 3000 psi.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)