ENERPAC HC9210 Hose Assembly Hydraulic 10 Feet

Item: AE7YJM
Model: HC9210
Cross Ref: 6BU59
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$378.76
5% off
$359.82 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hydraulic Hose Assembly
Cover Rubber With Double Wire Braid
Hose Color Black
Hose Configuration Coupled Assembly
Hose Cover Material Polyurethane
Hose Fitting A Type CH604
Hose Fitting B Size 3/8"
Hose Fitting B Type NPTF
Hose I.d. 1/4"
Hose Length 10 ft.
Hose Reinforcement Material Carbon Steel
Hose Reinforcement Type Braid
Hose Tube Material Rubber
Length 10 ft.
Material Rubber
Max. Operating Pressure 10000 psi
Max. Working Pressure @ 70 F 10000 psi
Safety Factor 2:1
Type High Pressure

Shipping Information

Height (cm) 12.7
Length (cm) 40.64
Width (cm) 40.64
HS Code 4009120050
Country Of Origin US
Weight (kg) 1.935

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site