-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extension Module |
|---|---|
| Compatible Product Type | Programmable Logic Controllers |
| Compatible With Brand | Schneider |
| Current Rating | 7 mA |
| Discrete I/o Number | 8 |
| Discrete Input Voltage | 24V |
| Discrete Output Number | 4 |
| Discrete Output Type | Relay No |
| Features | Capable Of Controlling Variable Speed Drives |
| Includes | Terminal Block |
| Input Circuit Current - Maximum | 7 mA |
| Input Circuit Voltage - Maximum | 24V DC |
| Input Impedance | 3.4 K ohms |
| Maximum Current Per Output Common | 7A |
| Mounting Style | Panel |
|---|---|
| No. And Type Of Outputs | (4) Relay |
| Number And Type Of Inputs | (4) Discrete |
| Number Of Inputs | 4 |
| Number Of Outputs | 4 |
| Output Circuit Current - Maximum | 2A |
| Output Circuit Voltage - Maximum | 24V DC/240V AC |
| Overall Depth | 3.33" |
| Overall Height | 3.54" |
| Overall Width | 1 2/25" |
| Power Required | 24V DC |
| Product Type | Discrete Input/Output Module |
| Series | M221 Series, M241 Series, M251 Series, M262 Series, MODICON Series |
| Wire Connection Type | Screw Clamp |
| Height (cm) | 9 |
|---|---|
| Length (cm) | 8.46 |
| Width (cm) | 2.74 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.1926 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)