SCHNEIDER ELECTRIC SR3XT61BD Extension Module 24VDC For use with SR3B

Item: AH2NWN
Model: SR3XT61BD
Cross Ref: 2GNT8
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$171.59
10% off
$154.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 6.35
Length (cm) 11.18
Width (cm) 6.86
Country Of Origin FR
Weight (kg) 0.1125

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site