-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extension Module |
|---|---|
| Compatible Product Type | Logic Relays |
| Compatible With Brand | Schneider |
| Current Rating | 0.6 mA |
| Discrete Input Current | 0.6 mA |
| Discrete Input Number | 8 |
| Features | Simple Programming |
| Input Circuit Current - Maximum | 0.6 mA |
| Input Circuit Voltage - Maximum | 240V AC |
| Input Circuit Voltage - Minimum | 100V AC |
| Maximum Altitude Transport | 3048m |
| Mounting Style | DIN Rail |
| Number And Type Of Inputs | (8) Discrete |
| Number And Type Of Outputs | 6 Relay |
| Number Of Inputs | 8 |
|---|---|
| Number Of Outputs | 6 |
| Output Circuit Current - Maximum | 8A |
| Output Circuit Voltage - Maximum | 30V DC/250V AC |
| Output Circuit Voltage - Minimum | 5/24V AC/DC |
| Overall Depth | 2.34" |
| Overall Height | 3 1/2" |
| Overall Width | 2 4/5" |
| Power Required | 100-240V AC |
| Product Type | Discrete Input/Output Module |
| Series | SR3 Series |
| Type | Discrete Inputs/Outputs |
| Voltage | 100-240V |
| Wire Connection Type | Screw Clamp |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 8.89 |
| HS Code | 8537109060 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)