-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extension Module |
|---|---|
| Compatible Product Type | Logic Relays |
| Compatible With Brand | Schneider |
| Current Rating | 4.4 mA |
| Input Circuit Current - Maximum | 4.4 mA |
| Input Circuit Voltage - Maximum | 24V DC |
| Mounting Style | DIN Rail |
| Number And Type Of Inputs | (4) Discrete |
| Number And Type Of Outputs | 2 Relay |
| Number Of Inputs | 4 |
| Number Of Outputs | 2 |
| Output Circuit Current - Maximum | 8A |
|---|---|
| Output Circuit Voltage - Maximum | 30V DC/250V AC |
| Output Circuit Voltage - Minimum | 5/24V AC/DC |
| Overall Depth | 2.34" |
| Overall Height | 3 1/2" |
| Overall Width | 1.3" |
| Power Required | 24V AC |
| Product Type | Discrete Input/Output Module |
| Series | SR3B Series, SR3XT Series |
| Wire Connection Type | Screw Clamp |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 6.86 |
| Country Of Origin | FR |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)