-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Control Valve |
|---|---|
| Actuation Mechanism | Pressure |
| Adjustment Method | Screw |
| Adjustment Type | Screw Adjustment |
| Body Finish | Zinc Plated |
| Body Material | Steel |
| Cartridge Material | Steel |
| Cartridge Valve Item | Cartridge Valve |
| Filter Media | Not Applicable |
| Filter Rating | Not Applicable |
| Flow Rate | 10.6 GPM |
| Fluid Service | Mineral Oil, Synthetic Oil |
| For Media | Mineral Oil, Synthetic Oil |
| Includes Filter | Filter Not Included |
| Includes Seals | Seals Included |
| Max. Flow | 10.6 GPM |
| Max. Inlet Pressure | 6000 psi |
| Max. Pressure | 6000 psi |
| Maximum Fluid Viscosity | 2000 SUS |
| Maximum Operating Temperature | 250°F |
| Maximum Pressure Setting | 6000 psi |
| Minimum Operating Temperature | -30°F |
| Mounting | Block Mounted |
|---|---|
| Number Of Positions | 2 |
| Number Of Ways | 2 |
| Operating Temp. Range | -34°C to +121°C |
| Overall Height | 1.647" |
| Overall Length | 2.897" |
| Overall Width | 1.023" |
| Port Connection Gender | Not Applicable |
| Port Connection Size | Not Applicable |
| Port Connection Type | Not Applicable |
| Port-to-port Length | Not Applicable |
| Rated Flow Rate | 10.6 GPM |
| Seal Material | Nitrile |
| Valve Action | Normally Closed |
| Valve Cavity Size | C10 2 |
| Valve Control | Flow Control |
| Valve Material | Steel |
| Valve Type | Pressure Compensated Flow Control |
| Venting | Not Applicable |
| Way | 2 |
| Standards | ISO 4406-18/16/13 |
| Height (cm) | 2.6 |
|---|---|
| Length (cm) | 7.36 |
| Width (cm) | 4.18 |
| HS Code | 8481801050 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)