ENERPAC G2536L Hydraulic Pressure Gauge, 2.50 Inch Face, Glycerine Filled, 15,000 Max. Psi

Item: AA8KTG
Model: G2536L
Cross Ref: 18Y527
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$382.47
5% off
$363.35 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pressure Gauge
Accuracy -1.5% to +1.5%
Accuracy Scale Full Scale
Adjustable Pointer No
Application Hydraulics
Basic Gauge Case Material Stainless Steel
Blowout Safety Back Yes
Calibration Certificate Included No
Case Color Metallic
Case Construction Corrosion Resistant
Case Depth 1.46"
Case Dia. 2 1/2"
Case Diameter 2.5"
Case Material Stainless Steel
Color Silver
Compatible Brand And Series Enerpac V-91
Compatible Gauge Adapter Enerpaca-3
Compatible Grainger Part No. 25TV84
Compatible Manufacturer Model Number V-91
Connection Location Lower
Dial Color White
Dimension A 2 1/2"
Dimension D 3.31"
Field Fillable No
For Use With Hydraulics
Freeze Resistant Movement No
Gauge Case Liquid Glycerin
Gauge Connection Location Bottom
Gauge Connection Size 1/4"
Gauge Filled With Glycerin
Gauge Lens Material Glass
Gauge Mounting Method Lower Mount
Gauge Nominal Dial Size 2 1/2"
Gauge Panel Mountable No
Gauge Primary Range Units Psi
Gauge Type Liquid Filled
Graduations 200 psi x 20 bar
Hazardous Location Rating Not Rated
Hydraulic Pressure Gauge Type Dial Pressure Gauge For Hydraulic Systems
Includes Pressure Equalizing Membrane, Safety Blow Out Disk
Includes Mounting Hardware No
Includes Vent Plug No
Ip Rating, Nema Rating Not Rated
Lens Material Glass
Liquid Filled Yes
Liquid-filled Case Yes
Major Graduation 3000 psi
Max. Operating Pressure 15000 psi
Mounting Hardware Included No
Mounting Type Stem Mount
Nominal Dial Size 2 1/2"
Panel-mountable No
Pressure And Vacuum Gauge Type Pressure Gauge
Pressure Gauge Type Hydraulic Cylinder Pressure Gauge
Pressure Range 0 psi to 15000 psi
Pressure Range Type Pressure
Primary Range 0 psi to 15000 psi
Primary Scale Minor Graduations 200
Primary Scale Units Psi
Process Connection 1/4" NPTF Male
Process Connection Gender Male
Process Connection Location Bottom
Process Connection Size 1/4"
Process Connection Type NPTF
Promotion Restriction Not Eligible For Promotion
Removable Bezel No
Requires Adapter Yes
Scale Type Dual
Secondary Pressure Range 0 psi to 1000 psi
Secondary Range 0 Bar to 1000 Bar
Secondary Scale Minor Graduations 20
Secondary Scale Units Bar
Secondary Units Bar
Series G Series
Smallest Graduation 20 Bar
Style Glycerine Filled
Thread Dia. 1/4"
Thread Type NPTF
Vibration Resistance Liquid Filled

Shipping Information

Height (cm) 10.16
Length (cm) 15.24
Width (cm) 10.16
HS Code 9026208000
Country Of Origin CN
Weight (kg) 0.18

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site