-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Amps Rating | 20A |
|---|---|
| Approvals | CSA, UL |
| Color | Gray |
| Corrosion Resistant | No |
| Cover Type | Spring |
| Enclosure | Class I Div 1 Group B C D, Class I Div 2 Group B C D, Class II Div 1 And 2 Group F G, Class III, NEMA 3/3R |
| Family Series | Appleton Plugs & Receptacles, EFS Series |
| Illuminated | No |
| Isolated Ground | No |
| Material | Epoxy Powder Coated Copper-Free Aluminum |
| No. Of Poles | 3 |
|---|---|
| No. Of Wires | 2 |
| Power Rating | 2 hp |
| Product Series | EFS |
| Standard Logo | ul.png, csa.png |
| Tamper Resistant | No |
| Type | 1 or 2-Gang |
| Voltage Rating | 250V AC |
| Watertight | No |
| Weather Resistant | No |
| Height (cm) | 11.76 |
|---|---|
| Length (cm) | 7.95 |
| Width (cm) | 7.62 |
|---|---|
| Country Of Origin | US |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)