-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Blade Material | Brass |
| Body Length | 2.78" |
| Connection Orientation | Straight |
| Current Rating | 20A |
| Face Dia. | 1 3/4" |
| For Environment | Hazardous Location |
| For Maximum Cable Dia. | 0.639" |
| For Minimum Cable Diameter | 0.538" |
| Grounding | Grounded |
| Hazardous Location Specification | Class I, Div 1 And 2, Group B, C, D, Class Ii, Div 1 And 2, Group F, Class Iii, Div 1 And 2 |
| Horsepower Rating | 2 hp |
| Housing Color | Gray |
| Housing Material | Copper Free Aluminum |
| Insulation Material | Thermoplastic |
| Ip Rating | Not Rated |
| Material | Copper Free Aluminum |
| Nema Plug Configuration | 6-20P |
|---|---|
| Nema Rating | 3, 3R, 7BCD, 9FG |
| Nema Type | NEMA 6-20P |
| No. Of Blades | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 2 |
| Outside Dia. | 1 13/25" |
| Overall Length | 2.78" |
| Phase | Single |
| Polarized | No |
| Resistance Properties | Corrosion Resistant |
| Shrouded | No |
| Ul 94 Flammability Rating | Not Rated |
| Voltage | 250V |
| Voltage Rating | 250V AC |
| Wire Connection Type | Screw Terminals |
| Wiring Style | Standard |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 10.92 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)