-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Cap Type | Screw On Cap |
| Compatible With Series | Dbr, Ebr, Ebrh, Fsqc, Id2Sr, Jbr, Md2Sr |
| Connection Orientation | Straight |
| Current Rating | 30A |
| Face Diameter | 1.86" |
| Features | Bushing Is Highly Resistant To Hydrocarbon Deterioration And Is Self Extinguishing, Neoprene Bushing Compressed By Cable Collar Prevent Entrance Of Water |
| For Maximum Cable Diameter | 1.125" |
| Grounding | Grounded |
| Grounding Style | Style 1 |
| Horsepower Rating | 40 hp |
| Housing Color | Gray |
| Housing Material | Copper Free Aluminum |
| Housing Material Finish | Epoxy Coat With Powder Finish |
| Hp Rating | 20 hp |
| Insulation Material | Fiberglass Reinforced Polyester |
| Material | Copper Free Aluminum |
| Maximum Operating Temperature | 40°C |
| Maximum Wire Size | 8 AWG |
|---|---|
| Minimum Operating Temperature | -25°C |
| Minimum Wire Size | 10 AWG |
| Nema Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Number Of Poles | 3.0 |
| Number Of Wires | 3 |
| Outside Diameter | 3.13" |
| Overall Length | 6" |
| Phase | Three |
| Polarized | No |
| Resistance Properties | Fire Resistant, Heat Resistant |
| Reverse Service | No |
| Switch Rated | No |
| Voltage | 600V AC |
| Voltage Rating | 250V DC/600V AC |
| Wire Connection Type | Wire Leads |
| Standards | CSA CERTIFIED 065179, CSA CERTIFIED C22.2 NO. 182.1-13, CULUS E145917 (200 AMP), UL 1682, UL 50E, UL E145916, UL E145917 |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 12.95 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.747 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)