-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Amps | 100A |
| Cap Type | Screw On Cap |
| Compatible With Series | FSQC Series |
| Connection Orientation | Straight |
| Current Rating | 100A |
| Face Diameter | 2.47" |
| Features | Auxiliary Contacts 1No + 1Nc, Special Polarization: Prevents Plug Insertion In A Receptacle Or Connector Wired For A Different Voltage |
| For Maximum Cable Diameter | 1.906" |
| For Minimum Cable Diameter | 0.875" |
| Grounding | Grounded |
| Grounding Style | Style 2 |
| Hazardous Location Specification | Class I, Div 1 And 2, Group B, C, D, Class Ii, Div 1 And 2, Group F, G, Class Iii, Div 1 And 2 |
| Horsepower Rating | 75 hp |
| Housing Color | Gray |
| Housing Material | Copper Free Aluminum |
| Housing Material Finish | Epoxy Coat With Powder Finish |
| Insulation Material | Fiberglass Reinforced Polyester |
|---|---|
| Material | Copper Free Aluminum |
| Maximum Wire Size | 1/0 AWG |
| Minimum Wire Size | 2 AWG |
| Nema Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12 |
| Number Of Poles | 4.0 |
| Number Of Wires | 3 |
| Outside Diameter | 4" |
| Overall Length | 10.5" |
| Phase | Three |
| Polarized | Yes |
| Reverse Service | No |
| Switch Rated | No |
| Voltage | 600V AC |
| Voltage Rating | 600V AC |
| Standards | CSA CERTIFIED 025875, CSA CERTIFIED C22.2 NO. 159, CSA CERTIFIED C22.2 NO. 25, CSA CERTIFIED C22.2 NO. 30, UL 1010 (UL 1203), UL 1682, UL 894, UL E10784 |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 13.97 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.07 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)