-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flux Core Welder |
|---|---|
| Amperage Range | 30-125A |
| Application | Farm, Home, Shop |
| Color | Red |
| Duty Cycle | 20% |
| For Material Type | Mild Steel |
| For Maximum Material Thickness | 5/16" (Steel) |
| For Minimum Material Thickness | 18 ga. (Steel) |
| For Wire Type | Flux-Cored |
| Includes | (3) 0.035" Contact Tips, 0.030" 0.045" Drive Roll For Flux-Core, Gasless Nozzle, Magnum 100L Gun And 10 ft. Cable Assembly With Brass Gun Connection And 4-Pin Ms-Type Connection For Trigger Control (K530-6), Sample Spool Of 0.035 In. Diameter Innershield Nr-211-Mp Flux-Cored Wire, Work Clamp And 10 ft. Cable |
| Input Frequency | 60 Hz |
| Input Voltage | 120V AC |
| Max. Amperage (mig) | 125A |
| Maximum Wire Diameter | 0.035" |
| Maximum Wire Diameter - Flux-cored | 0.035" |
| Maximum Wire Feed Speed | 500 in./min. |
| Merchandising Process | Flux Cored |
| Min. Amperage (mig) | 30A |
| Minimum Wire Diameter | 0.03" (flux-cored) |
| Minimum Wire Feed Speed | 50 in./min. |
|---|---|
| Model | K2696-1 |
| Output Range | 30-125A |
| Overall Depth | 17.9" |
| Overall Height | 13.7" |
| Overall Width | 10.15" |
| Phase | 1 |
| Plug Type | 5-15P |
| Polarity | DC |
| Portability | Handheld Portable |
| Process | Flux Cored Welding (Fcaw) |
| Rated Output | 90A@19V DC |
| Rated Output @ Duty Cycle (mig) | 90A @ 19V, 20% |
| Welded Material | Mild Steel |
| Welder Series | EASY-CORE 125 Series |
| Welding Power Source Type | CV |
| Welding Processes | Flux Core Only |
| Standards | CSA CERTIFIED |
Lincoln Electric K2696-1 handheld flux core welder is used for its convenience and effectiveness in joining metals. It finds extensive use in the construction, automotive repair, shipbuilding and manufacturing industries.
| Height (cm) | 40.13 |
|---|---|
| Length (cm) | 50.55 |
| Width (cm) | 38.1 |
| HS Code | 8515310000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 28.755 |
Flux-cored arc welding (FCAW) is a welding process that uses a continuously fed electrode wire with a flux core. This wire acts as both the electrode and the source of shielding gas. When the wire is energised, it creates an electric arc, melting the wire and the flux core. The flux produces gases that shield the molten metal from atmospheric contaminants, ensuring a clean weld.
The Lincoln Electric K2696-1 has a 20% duty cycle at 90The duty cycle indicates how long the welder can operate continuously at a specific amperage before it needs to cool down. This information is vital to prevent overheating and ensure the welder's reliability during prolonged use.
Safety is paramount when welding. Ensure proper ventilation in the workspace, use appropriate personal protective equipment (PPE) and be aware of electrical hazards and potential fire risks associated with welding.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)