-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tarp |
|---|---|
| Breathability | Breathable |
| Color | Green |
| Cut Size | 8 ft. x 10 ft. |
| Duty | Heavy Duty |
| Fabric Coating | Wax Coated |
| Fabric Material | Cotton Canvas |
| Fabric Weight | 10 oz./sq. yd. |
| Finished Length | 9.5 ft. |
| Finished Width | 7.5 ft. |
| Grommet Finish | Nickel Plated |
| Grommet Inside Diameter | 1/2" |
| Grommet Material | Brass |
| Grommet Spacing | 24" |
|---|---|
| Grommets | Brass, Nickel Coated |
| Includes Grommets | Grommets Included |
| Insulation | Non Insulated |
| Nominal Length | 10 ft. |
| Nominal Width | 8 ft. |
| Product Type | Tarp |
| Resistance Properties | Mildew Resistant |
| Seam | Double Lock Stitch |
| Seam Type | Double Stitched |
| Shape | Rectangle |
| Thickness | 20 mil. |
| Water Resistance | Water Resistant |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 33.53 |
| HS Code | 6306191100 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 4.311 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)