-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tarp |
|---|---|
| Breathability | Breathable |
| Color | Green |
| Cut Size | 10 ft. x 12 ft. |
| Duty | Heavy Duty |
| Fabric Coating | Chemically Proofed |
| Fabric Material | Cotton Canvas |
| Fabric Weight | 15 oz./sq. yd. |
| Finished Length | 11.5 ft. |
| Finished Width | 9.5 ft. |
| Grommet Finish | Nickel Plated |
| Grommet Inside Diameter | 1/2" |
| Grommet Material | Brass |
| Grommet Spacing | 24" |
|---|---|
| Grommets | Brass Eyelets Nickel Plated |
| Includes Grommets | Grommets Included |
| Insulation | Non Insulated |
| Nominal Length | 12 ft. |
| Nominal Width | 10 ft. |
| Product Type | Tarp |
| Resistance Properties | Mildew Resistant |
| Seam | Double Stitched |
| Seam Type | Double Stitched |
| Shape | Rectangle |
| Thickness | 15 mil. |
| Water Resistance | Water Resistant |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 40.64 |
| HS Code | 6306191100 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)