-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tarp |
|---|---|
| Breathability | Breathable |
| Color | Green |
| Cut Size | 4 ft. x 8 ft. |
| Duty | Heavy Duty |
| Fabric Coating | Chemically Proofed |
| Fabric Material | Cotton Canvas |
| Fabric Weight | 15 oz./sq. yd. |
| Finished Length | 7.5 ft. |
| Finished Width | 3.5 ft. |
| Grommet Finish | Nickel Plated |
| Grommet Inside Diameter | 1/2" |
| Grommet Material | Brass |
| Grommet Spacing | 24" |
|---|---|
| Grommets | Brass Eyelets Nickel Plated |
| Includes Grommets | Grommets Included |
| Insulation | Non Insulated |
| Nominal Length | 8 ft. |
| Nominal Width | 4 ft. |
| Product Type | Tarp |
| Resistance Properties | Mildew Resistant |
| Seam | Double Stitched |
| Seam Type | Double Stitched |
| Shape | Rectangle |
| Thickness | 15 mil. |
| Water Resistance | Water Resistant |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 30.48 |
| HS Code | 6306191100 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)