-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Outdoor Power Supply Charger |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Enclosure Depth | 5 9/16" |
| Enclosure Height | 13 5/16" |
| Enclosure Length | 11.312" |
| Enclosure Width | 11 5/16" |
| Finish | Unfinished |
| Includes | Battery Leads |
| Input Frequency | 50/60 Hz |
| Input Voltage | 115/230V AC |
| Material | Fiberglass Reinforced Polyester |
|---|---|
| Number Of Outputs | 1 |
| Output Amps | 12V DC Or 24V DC @ 4A |
| Output Voltage | 12/24V DC |
| Overall Height | 13 5/16" |
| Overall Length | 5 9/16" |
| Overall Width | 11 5/16" |
| Product Type | Outdoor Power Supply Charger |
| Type | Outdoor |
| Voltage | 12/24V DC |
| Standards | CE, ROHS COMPLIANT |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 33.02 |
| HS Code | 8504409550 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)