-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Outdoor Power Supply |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Not Required |
| Enclosure Depth | 5 9/16" |
| Enclosure Height | 13 5/16" |
| Enclosure Length | 11.312" |
| Enclosure Width | 11 5/16" |
| Finish | Unfinished |
| For Use With | Video Surveillance Equipment |
| Fuse Type | Fused |
| Height | 13.3" |
| Includes | Spare Fuses |
| Input Frequency | 60 Hz |
| Input Voltage | 277V AC |
|---|---|
| Material | Fiberglass Reinforced Polyester |
| Number Of Outputs | 2 |
| Output Amps | 24V AC @ 12.5 A, 28V AC @ 10A, Both 24V AC & 28V AC Not To Exceed 10A |
| Output Voltage | 24/28V AC |
| Overall Height | 13 5/16" |
| Overall Length | 5 9/16" |
| Overall Width | 11 5/16" |
| Product Type | Outdoor Power Supply |
| Type | Outdoor |
| Voltage | 24/28V AC |
| Standards | CE, ROHS COMPLIANT |
| Height (cm) | 33.81 |
|---|---|
| Length (cm) | 14.21 |
| Width (cm) | 28.73 |
| HS Code | 8504407001 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)