-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding and Cutting Outfit |
|---|---|
| Application | Brazing, Welding |
| Characteristics | Portable Torch Outfit, Cylinders Included |
| Cuts Up To | 2" |
| Duty Rating | Light Duty |
| Fuel | Acetylene |
| Gas Service | Acetylene |
| Gauge Size | 1 1/2" |
| Heating Head | Type 17-15 Or Type 17-30 |
| Hose Fitting Size | A |
| Hose Length | 12.5 ft. |
| Included Fuel Cylinder Size | MC |
| Included Fuel Regulator | CGA 200 |
| Included Oxygen Cylinder Size | R |
| Included Oxygen Regulator | CGA 540 |
|---|---|
| Included Torch Handle | 71 |
| Included Welding & Brazing Tip | Mtf-5, Type17-2 |
| Includes | 71 Front Valve Welding Handle, Carrying Stand, Empty Tanks, Flint Lighter And Goggles, Hose, Mc/R Tanks, Oxygen And Acetylene Regulators, Triple Flame Tip, Wiring Tip |
| Maximum Welding Capacity (with Included Tip) | 1/8" |
| Maximum Welding Capacity (with Optional Tips) | 1 1/4" |
| Product Type | Portable Torch, Tip & Cylinder Kit |
| Regulator Model (fuel) | RMC2 |
| Regulator Model (oxygen) | Ro |
| Series | CAP’N HOOK Series |
| Torch Handle | 71 |
| Torch Style | Victor |
| Welding Nozzles | #2 |
Uniweld K22P-TU welding/cutting outfit is suitable for joining or cutting metal components with precision in metalworking and welding applications across industries such as construction, automotive and manufacturing. This outfit combines a cutting torch, welding handle, hoses, regulators and other essential components for tasks like cutting, welding, brazing and soldering.
| Height (cm) | 65.4 |
|---|---|
| Length (cm) | 33.97 |
| Width (cm) | 25.4 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.4925 |
Cleaning frequency depends on usage. After each brazing operation, it's advisable to remove flux residue and clean the tip to prevent contamination and ensure optimal performance.
Regularly inspect tips for wear and replace them if they show signs of damage or reduced performance. Lubricate any moving parts as per the manufacturer's guidelines.
Ensure the torch handle is compatible with hook-style tips. Securely attach the tip to the torch handle, following the manufacturer's instructions for proper installation and tightening.
Consider the tube diameter, material compatibility, and the brazing method (e.g., silver solder or brazing alloy). Choose the tip size and shape that best suits your project's requirements.
While these tips are designed to direct heat away from sensitive areas, extreme caution is necessary when brazing near electronic components. Using heat shields and heat sinks may be required to protect sensitive parts.
Always wear appropriate personal protective equipment (PPE), including safety glasses and heat-resistant gloves. Ensure proper ventilation and follow all safety guidelines and procedures related to brazing operations.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)