-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Chain Hoist |
|---|---|
| Amperage Draw | 8.3A |
| Amps @ Low Volts | 8.3A |
| Beam Height | 6.688" |
| Body Depth | 10 1/2" |
| Body Finish | Enamel |
| Body Length | 31 1/2" |
| Body Material | Aluminum |
| Body Width | 17 1/2" |
| Brake Type | Electromagnetic |
| Capacity | 10000 lbs. |
| Chain Finish | Nickel Plated |
| Chain Material | Alloy Steel |
| Classification | H4 |
| Clutch | Friction Clutch |
| Clutch Type | Friction Clutch |
| Color | Yellow |
| Configuration | Push Trolley |
| Control | Push Button Pendant |
| Control Cord | 16 ft. |
| Features | Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology |
| Finish | Electrostatic Enamel |
| Fits Brand | Harrington Hoists Inc |
| Fixed Lift Speed | Not Applicable |
| Flange Width | 4" to 7" |
| For Max. Beam Height | Not Applicable |
| For Maximum Beam Flange Width | 7 1/32" |
| For Minimum Beam Flange Width | 3 15/16" |
| For Minimum Beam Height | 6 11/16" |
| For Outdoor Use | Yes |
| Headroom Size | 33 3/32" |
|---|---|
| Housing Depth | 10 1/2" |
| Housing Length | 31 1/2" |
| Housing Width | 17 1/2" |
| Includes | 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords |
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Included |
| Lift | 20 ft. |
| Lift Speed | 11/2 FPM |
| Lifting Hook Material | Carbon Steel |
| Lifting Hook Opening Width | 1 29/32" |
| Lifting Hook Type | Swivel Hook With Safety Latch |
| Load Capacity | 10000 lbs. |
| Lubrication | Oil Bath |
| Material | Die Cast Aluminum |
| Maximum Pulling Capacity | Not Applicable |
| Min. Between Hooks | 33 1/2" |
| Min. Radius Curve | 90 19/32" |
| Minimum Retracted Length | 33 3/32" |
| Motor Hp | 4 3/4 hp , 4 7/10 hp |
| Number Of Load Chains | 1 |
| Number Of Reeves | 2 |
| Number Of Speeds | 2 |
| Overload Protection Included | Yes |
| Phase | 3 |
| Reeving | 2 |
| Resistance Properties | Corrosion Resistant, Fatigue Resistant, Wear Resistant |
| Thermal Protection | Yes |
| Trolley Wheel Dia. | 6.7" |
| Trolley Wheel Material | Steel |
| Height (cm) | 73.66 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 53.34 |
| HS Code | 8425110000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 197.1 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)