-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Chain Hoist |
|---|---|
| Amperage Draw | 8.3A |
| Amps @ Low Volts | 8.3A |
| Beam Height | 6.688" |
| Body Depth | 10 1/2" |
| Body Finish | Enamel |
| Body Length | 31 1/2" |
| Body Material | Aluminum |
| Body Width | 17 1/2" |
| Brake Type | DC Current |
| Capacity | 10000 lbs. |
| Chain Finish | Nickel Plated |
| Chain Grade | Grade 80 |
| Chain Material | Alloy Steel |
| Classification | H4 |
| Clutch | Friction Clutch |
| Clutch Type | Friction Clutch |
| Color | Yellow |
| Configuration | Push Trolley |
| Control | Push Button Pendant |
| Control Cord | 6 ft. |
| Controller Cord Length | 6 ft. |
| Duty Classification | H4 - Heavy Duty |
| Features | Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology |
| Finish | Electrostatic Enamel |
| Fits Brand | Harrington Hoists Inc |
| Fixed Lift Speed | Not Applicable |
| Flange Width | 4" to 7" |
| For Beam Flange Width | 3 15/16" to 7 1/32" |
| For Max. Beam Height | Not Applicable |
| For Maximum Beam Flange Width | 7 1/32" |
| For Minimum Beam Flange Width | 3 15/16" |
| For Minimum Beam Height | 6 11/16" |
| For Outdoor Use | Yes |
| Headroom | 33 3/32" |
| Headroom Size | 33 3/32" |
| Hoist Ip Rating | IP55 |
| Housing Depth | 10 1/2" |
| Housing Length | 31 1/2" |
| Housing Width | 17 1/2" |
| Included Components | Chain Container, Pendant, Quick Disconnect Plugs On Pendant, Safety Latch Hook |
| Includes | 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords |
|---|---|
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Included |
| Lift | 10 ft. |
| Lift Length | 10 ft. |
| Lift Speed | 2-11 FPM |
| Lifting Capacity | 10000 lbs. |
| Lifting Hook Material | Carbon Steel |
| Lifting Hook Opening Width | 1 29/32" |
| Lifting Hook Type | Swivel Hook With Safety Latch |
| Load Capacity | 10000 lbs. |
| Lubrication | Oil Bath |
| Manufacturers Warranty Length | 1 yr. |
| Material | Die Cast Aluminum |
| Max Current Draw | 17.3A |
| Maximum Lift Speed | 11 FPM |
| Maximum Pulling Capacity | Not Applicable |
| Min. Between Hooks | 33 1/2" |
| Min. Radius Curve | 90 19/32" |
| Minimum Lift Speed | 2 FPM |
| Minimum Retracted Length | 33 3/32" |
| Motor Hp | 4 3/4 hp |
| Mount Type | Push Trolley |
| Number Of Load Chains | 1 |
| Number Of Reeves | 2 |
| Number Of Speeds | 2 |
| Operating Voltage | 460V AC |
| Overload Protection Included | Yes |
| Pendant Ip Rating | IP65 |
| Phase | 3 |
| Reeving | 2 |
| Resistance Properties | Corrosion Resistant, Fatigue Resistant, Wear Resistant |
| Speed Programmability | Programmable By VFD |
| Starts Per Hour | 120, 240 |
| Thermal Protection | Included |
| Tonnage - Lifting Capacity | 5 ton. |
| Trolley Wheel Dia. | 6.7" |
| Trolley Wheel Diameter | 6 7/10" |
| Trolley Wheel Material | Steel |
| Standards | ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL LISTED |
| Height (cm) | 73.66 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 53.34 |
| HS Code | 8425110000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 180 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)