-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torch Kit w/ Cylinder |
|---|---|
| Application | Soldering |
| Characteristics | All Brass Construction |
| Compatible Fuel Cylinder Size | 14.1 oz., 16 oz. |
| Features | Lightweight, Portable |
| Flame Adjustment | Adjustable Flame |
| Flame Type | Pencil |
| For Fuel Type | MAP-Pro, Propane |
| Ignition Type | External Lighter |
| Includes | 2Cyx7 Single Flint Lighter, 5Kh36 Torch |
| Maximum Silver Braze Diameter (map-pro) | 5/8" |
| Maximum Silver Braze Diameter (propane) | 3/8" |
|---|---|
| Maximum Soft Solder Diameter (map-pro) | 1" |
| Maximum Soft Solder Diameter (propane) | 7/8" |
| No. Of Tips Included | 1 |
| Product Type | Hand Torch & Cylinder Kit |
| Soft Solder Size (minimum) | 1" |
| Tip Adjustment | Fixed Tip |
| Tip Type | Fixed Tip |
| Torch Series | Unitorch Series |
| Welding Application | General Brazing, Soldering |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.17 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)