-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torch Head |
|---|---|
| Application | Soldering |
| Body Material | Brass |
| Compatible Fuel Cylinder Size | 14.1 oz., 16 oz. |
| Features | Durable Brass Torch Head |
| Flame Adjustment | Adjustable Flame |
| Flame Type | Pencil |
| For Fuel Type | Propane |
| Fuel | Propane |
| Gas Service | Propane |
| Handle Style | Torch Head Only |
| Head | Round |
| Heating Capacity (map-pro) | 433 btuH |
| Heating Capacity (propane) | 255 btuH |
| Ignition Type | External Lighter |
| Ignitor | Manual |
| Inlet Connection Gender | Female |
| Inlet Connection Type | NPT |
| Maximum Flame Temperature (map-pro) | 3730°F |
|---|---|
| Maximum Flame Temperature (propane) | 3600°F |
| Maximum Silver Braze Diameter (map-pro) | 1" |
| Maximum Silver Braze Diameter (propane) | 1" |
| Maximum Soft Solder Diameter (map-pro) | 4" |
| Maximum Soft Solder Diameter (propane) | 3" |
| Product Type | Hand Torch |
| Silver Braze Size | 1" |
| Silver Braze Size (map-pro Maximum) | 1" |
| Silver Braze Size (map-pro, Maximum) | 1" |
| Silver Braze Size (propane, Maximum) | 1" |
| Soft Solder Size | 3" |
| Soft Solder Size (minimum) | 3" , 4" |
| Tip Adjustment | Fixed Tip |
| Tip Type | Fixed Tip |
| Torch Series | Classic Series |
| Type | Pencil Torch |
| Welding Application | General Brazing, Soldering |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 13.72 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1958 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)