-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swivel Torch |
|---|---|
| Angle | 360° |
| Compatible Fuel Cylinder Size | 14.1 oz., 16 oz. |
| Flame Adjustment | Adjustable Flame |
| Flame Type | Swirl |
| For Fuel Type | MAP-Pro, Propane |
| Handle Style | Torch Head Only |
| Heating Capacity (map-pro) | 433 btuH |
| Heating Capacity (propane) | 255 btuH |
| Ignition Type | Trigger Start |
| Inlet Connection Gender | Female |
|---|---|
| Inlet Connection Type | NPT |
| Maximum Silver Braze Diameter (map-pro) | 1" |
| Maximum Silver Braze Diameter (propane) | 1" |
| Maximum Soft Solder Diameter (map-pro) | 4" |
| Maximum Soft Solder Diameter (propane) | 3" |
| Product Type | Hand Torch |
| Tip Adjustment | 360° Swivel |
| Torch Series | Ts99T Series |
| Type | 360° |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 13.97 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)